Scintillation Cocktails, PK4
- Mfr # 111177-CS
- Zoro # G824787702
product price:Â
$
1,328.99
/pk of 4, $332.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
48 mo
Container Type
Jug
CAS Number
127087-87-0 (Non-Ionic Surfactants), 34590-94-8 (Glycol Ether DPM), 64742-95-6 (Light Aromatic Solvent Naphtha)
Volume
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111177-CS
- Zoro #
- G824787702
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Form
- Liquid
- Shelf Life
- 48 mo
- Container Type
- Jug
- CAS Number
- 127087-87-0 (Non-Ionic Surfactants), 34590-94-8 (Glycol Ether DPM), 64742-95-6 (Light Aromatic Solvent Naphtha)
- Volume
- 4 L
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Blue
- Quantity
- 4
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Product Type
- Safety-Solve Complete Counting Cocktail
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 127087-87-0 (Non-Ionic Surfactants), 34590-94-8 (Glycol Ether DPM), 64742-95-6 (Light Aromatic Solvent Naphtha), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.