
Scintillation Vial Trays with Partitions for Mini-Vials, 200 Vial Capacity, 5 Sets per Package, 5PK
Mfr # 347005
Zoro # G916555035
product price: $124.99
/pk 5, $25.00/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Height
2.5 in
Width
14.5 in
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347005
Zoro #
G916555035
UPC #
-
Country of Origin
Unknown
Dimensions
Length
7.75 in
Height
2.5 in
Width
14.5 in
Details
Material
Cardboard
Description
Mini Scintillation Vial Trays are ideal for organizing, storing and transporting 5-8ml sample minivials. Cardboard tray includes 10 x 20 array partition for conveniently holding up to 200 minivials.Supplied as 5 sets of trays and partitions per packageOrganize, store and transport vialsHolds 200 mini vialsConvenientDimensions Inches: 14 1/2 x 7 3/4 x 2 1/2Individual Partition Opening: 17 mmPartition Height: 1-3/4 inchesCardboard Thickness: 1/8 inchShipping Weight: 3.5001 lbsShipping Dimensions: 16.00 x 12.00 x 10.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.