Zoro Homepage

SDS 20 Percent Solution, 500mL

  • Mfr # L23100-500.0

  • Zoro # G003560188


product price: $61.49
/ea

Key Features

Molecular Weight
288.4
Chemical Container Size
500 mL
CAS Number
151-21-3, 7732-18-5
Chemical Formula
C12H25NaO4S
Concentration
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23100-500.0
Zoro #
G003560188
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Molecular Weight
288.4
Item
Sodium Dodecyl Sulfate - Lauryl Sulfate
CAS Number
151-21-3, 7732-18-5
Chemical Formula
C12H25NaO4S
Concentration
20 %
Product Type
Sodium Dodecyl Sulfate - Lauryl Sulfate
Shelf Life
18 mo
Chemical Grade
Lab
Storage Temperature
Room Temperature
Quantity
500
Special Information
Sterile
Volume
500 mL
Features
Research or further manufacturing use only, not for food or drug use.
REMOVE - Previous PI Node
S

Description

Sodium Dodecyl Sulfate - Lauryl Sulfate, Concentration 20 Percent, CAS Number 151-21-3, 7732-18-5, Molecular Weight 288.4, Chemical Formula C12H25NaO4S, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 18 mo, Special Information Sterile

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.