Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS, 20% Solution, 5 L

  • Mfr # L23100-5000.0

  • Zoro # G704972563


product price: $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23100-5000.0
Zoro #
G704972563
UPC #
-
Country of Origin
United States

Description

Sterile filtered
Common Name: [Sodium Dodecyl Sulfate 20% Solution][Lauryl sulfate 20% Solution]
CAS Number: 151-21-3
Molecular Weight: 288.4
Chemical Formula: C12H25NaO4S
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and colorless
Concentration: 20 %
pH: 5.0 - 8.0
Shipping Weight: 11 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.