Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Micro-Pellets , 100g

  • Mfr # L22040-100.0

  • Zoro # G903560233


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Concentration
L22040
Chemical Container Size
100 g
Shelf Life
18 mo
Molecular Weight
288.4
Chemical Formula
C12H25NaO4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22040-100.0
Zoro #
G903560233
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Concentration
L22040
Item
SDS Micro-Pellets
Shelf Life
18 mo
Molecular Weight
288.4
Chemical Formula
C12H25NaO4S
CAS Number
151-21-3

Description

SDS Micro-Pellets, Concentration L22040, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula C12H25NaO4S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.