Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Micro-Pellets , 500g

  • Mfr # L22040-500.0

  • Zoro # G303559950


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Container Size
500 g
Concentration
L22040
Chemical Formula
C12H25NaO4S
Molecular Weight
288.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22040-500.0
Zoro #
G303559950
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
18 mo
Concentration
L22040
Chemical Formula
C12H25NaO4S
Item
SDS Micro-Pellets
Molecular Weight
288.4
CAS Number
151-21-3

Description

SDS Micro-Pellets, Concentration L22040, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula C12H25NaO4S, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.