Zoro Homepage

SDS Micro-Pellets, 5kg

  • Mfr # L22040-5000.0

  • Zoro # G303560444


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

CAS Number
151-21-3
Chemical Formula
C12H25NaO4S
Chemical Container Size
5 kg
Shelf Life
18 mo
Concentration
L22040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22040-5000.0
Zoro #
G303560444
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

CAS Number
151-21-3
Chemical Formula
C12H25NaO4S
Shelf Life
18 mo
Item
SDS Micro-Pellets
Concentration
L22040
Molecular Weight
288.4

Description

SDS Micro-Pellets, Concentration L22040, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula C12H25NaO4S, Chemical Container Size 5 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.