
SDS Sodium dodecylsulfate Lauryl sulfate, Powder, 250 Grams
Mfr # L22010-250.0
Zoro # G716554702
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L22010-250.0
Zoro #
G716554702
UPC #
-
Country of Origin
Unknown
Description
Ionic detergent for denaturing proteins prior to gel electrophoresis.Common Name: Sodium dodecylsulfate Lauryl sulfateCAS Number: 151-21-3Molecular Weight: 288.4Chemical Formula: C12H25O4SNaSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureManufacturer: Ultra Reagent/ACS Chemical inc -Japan Appearance: Fine White Granular Powder Color APHA: Report Purity: 99.5 %Moisture: < 1.0 %pH 1% Solution: 6.0 - 7.5 C12 Alcohol: 98.5 %Chloride: 100 ppmLead: < 2 ppmPhosphate: < 1 ppmHeavy Metals: < 10 ppmIron: < 1 ppmFree fatty alcohols: < 0.2 %Solubility 10% in H2O: Pass Absorbance 230 nm 3% in water: 0.40 Absorbance 260nm 3% in water: 0.1 Absorbance 280nm 3% in water: 0.05 Absorbance 405 nm 3% in water: < 0.01 Clarity of Solution: 0.1g in 10 ml of ethanol to be clear, colorless, haze-free and free of particulates Titrable Base: < 0.06 meq/gBSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.6001 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.