Zoro Homepage

SOB Broth, 1 KG

  • Mfr # S25000-1000.0

  • Zoro # G104973245


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25000-1000.0
Zoro #
G104973245
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
4.88 in
Length
4.88 in

Description

SOB Broth is recommended for use in cultivation of recombinant strains of E. Coli. It is a nutritionally rich growth medium for use in the preparation and transformation of competent cells.Add 28 grams of Broth in 1 liter of distilled water. Heat gently to dissolve the medium completely. Dispense in tubes and sterilize by autoclaving for 15 minutes.Ingredients:Casein Enzymic Hydrolysate: 20 g/lMagnesium Sulfate: 2.4 g/lYeast Extract: 5 g/lPotassium Chloride: 0.186 g/lSodium Chloride: 0.5 g/lFinal pH(25°:C): 7.0+0.2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Light Beige
PPM Appearance: Clear, no to light ppt, light yellow
pH (2.8 % Solution @25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 2.5 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.