SOB Broth, 100g
Mfr # S25000-100.0
Zoro # G703560365
product price: $51.99
/eaKey Features
Purity
95 %
Product Type
SOB Broth
Container Size
100 g
Solubility
Water
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S25000-100.0
Zoro #
G703560365
UPC #
-
Country of Origin
United States
Dimensions
Container Size
100 g
Details
Purity
95 %
Product Type
SOB Broth
Solubility
Water
Storage Temp.
Room Temperature
Shelf Life
18 mo
Form
Solid
Item
SOB Broth
Storage Temperature
Room Temperature
CAS Number
7447-40-7, 7487-88-9, 7647-14-5, 8013-01-2, 91079-40-2
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Application
Cultivation of Recombinant Strains of E
Volume
100 g
Chemical Grade
Lab
Quantity
1
Features
It Is a Nutritionally Rich Growth Medium for use in the Preparation and Transformation of Competent Cells
Description
SOB Broth, CAS Number 7447-40-7, 7487-88-9, 7647-14-5, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.