Zoro Homepage

SOB Broth, 72 x 500ml Capsules, 1 Kilogram

  • Mfr # S25040-1000.0

  • Zoro # G916560404


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Size
1 KG
Type
Capsulated
Material
Casein Enzymic Hydrolysate, Yeast Extract
Color
Amber (Light To Medium), Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25040-1000.0
Zoro #
G916560404
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 KG

Details

Item
SOB Broth, 72 x 500ml Capsules, 1 Kilogram
Type
Capsulated
Material
Casein Enzymic Hydrolysate, Yeast Extract
Color
Amber (Light To Medium), Clear
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

SOB Broth is recommended for use in cultivation of recombinant strains of E. Coli. It is a nutritionally rich growth medium for use in the preparation and transformation of competent cells.Add two capsules to one liter of distilled water. Heat and stir gently to completely dissolve medium. Sterilize by autoclaving at 121°C for 15 minutes.Final Solution contains:Casein Enzymic Hydrolysate: 20 g/lYeast Extract: 5 g/lSodium Chloride: 0.5 g/lMagnesium Sulfate: 2.4 g/lPotassium Chloride: 0.186 g/lCAS Number: 91079-40-2; 8013-01-2; 7647-14-5; 7487-88-9; 7447-40-7Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Capsules Appearance of Solution: Prepared medium is light to medium amber and clear pH @25 C: 6.8 - 7.2 Microorganism E. coli ATCC 23724: Good to Excellent Microorganism E. coli ATCC 33694: Good to Excellent Microorganism E. coli ATCC 33849: Good to Excellent Microorganism E. coli ATCC 39403: Good to Excellent Microorganism E. coli ATCC 47014: Good to Excellent Shipping Weight: 2.4901 lbsShipping Dimensions: 4.88 x 10.25 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.