Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOC Medium Liquid, 50 ML

  • Mfr # S26300-50.0

  • Zoro # G704973249


product price: $69.99
/ea

Key Features

Height
4.63 in
Width
3.38 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26300-50.0
Zoro #
G704973249
UPC #
-
Country of Origin
United States

Dimensions

Height
4.63 in
Width
3.38 in
Length
3.38 in

Description

Rich media used primarily in the recovery step of E.Coli competent cell transformations.Ingredients:Casein Peptone: 20 g/LYeast Extract: 5 g/LGlucose: 4 g/LSodium Chloride: 10 mMPotassium Chloride: 2.5 mMMagnesium Chloride: 5 mMMagnesium Sulfate: 5 mM
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear yellow to light brown
pH: 6.8 - 7.2
Sterility: Pass Test
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.