Zoro Homepage

Sodium Acetate, ACS, 10 KG

  • Mfr # S22045-10000.0

  • Zoro # G804973255


product price: $367.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22045-10000.0
Zoro #
G804973255
UPC #
-
Country of Origin
China

Description

CAS Number: 127-09-3
Molecular Weight: 82.0
Chemical Formula: C2H3O2Na
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 %
Calcium (Ca): 0.005 %
Chloride Content: 0.002 %
Heavy Metals: 0.001 %
Infrared Spectrum: Conforms to structure
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Loss on Drying: 1.0 %
Magnesium (Mg): 0.002 %
pH (5%, water) @25 oC: 7.0 - 9.2
Phosphate: 0.001 %
Grade: ACS
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.