Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Acetate, ACS, 500 G

  • Mfr # S22045-500.0

  • Zoro # G704973256


product price: $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22045-500.0
Zoro #
G704973256
UPC #
-
Country of Origin
China

Description

CAS Number: 127-09-3
Molecular Weight: 82.0
Chemical Formula: C2H3O2Na
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 %
Calcium (Ca): 0.005 %
Chloride Content: 0.002 %
Heavy Metals: 0.001 %
Infrared Spectrum: Conforms to structure
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Loss on Drying: 1.0 %
Magnesium (Mg): 0.002 %
pH (5%, water) @25 oC: 7.0 - 9.2
Phosphate: 0.001 %
Sulfate: 0.003 %
Grade: ACS
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.