Zoro Homepage

Sodium Bicarbonate, 1kg

  • Mfr # S22060-1000.0

  • Zoro # G8576552


product price: $51.29
/ea

Key Features

Form
Powder
Container Size
1 kg
CAS Number
144-55-8
Solubility
Water
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22060-1000.0
Zoro #
G8576552
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Item
Sodium Bicarbonate
Form
Powder
CAS Number
144-55-8
Solubility
Water
Purity
95 %
Molecular Weight
84
Chemical Formula
CHNaO3
Shelf Life
18 mo
Storage Temp.
Room Temperature
Chemical Grade
Lab
Product Type
Sodium Bicarbonate
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Volume
1 kg
Solubility Type
Water
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1

Description

Sodium Bicarbonate, CAS Number 144-55-8, Molecular Weight 84, Chemical Formula CHNaO3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.