Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Bicarbonate, ACS Grade, 1 KG

  • Mfr # S25060-1000.0

  • Zoro # G604972694


product price: $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25060-1000.0
Zoro #
G604972694
UPC #
-
Country of Origin
United States

Description

CAS Number: 144-55-8
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.7 - 100.3 %
Calcium (Ca): 0.02 %
Chloride (Cl): 0.003 %
Heavy Metals: 5 ppm
Identification: Pass Test
Insoluble Matter: 0.015 %
Iron: 0.001 %
Magnesium (Mg): 0.005 %
Phosphate: 0.001 %
Potassium (K): 0.005 %
Sulfur Compound: 0.003 %
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.