Sodium Carbonate Anhydrous, 3kg
Mfr # S25025-3000.0
Zoro # G403560245
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
105.99
Chemical Formula
Na2CO3
Purity
99.5 %
Storage Temp.
Room Temperature
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S25025-3000.0
Zoro #
G403560245
UPC #
-
Country of Origin
United States
Dimensions
Container Size
3 kg
Details
Molecular Weight
105.99
Chemical Formula
Na2CO3
Purity
99.5 %
Item
Sodium Carbonate Anhydrous
Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Form
Powder
CAS Number
497-19-8
Product Type
Sodium Carbonate Anhydrous
Storage Temperature
Room Temperature
Quantity
1
Chemical Grade
ACS
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
3 kg
Description
Sodium Carbonate Anhydrous, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.