Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Carbonate Anhydrous, 500g

  • Mfr # S25025-500.0

  • Zoro # G103560071


product price: $56.19
/ea

Key Features

Shelf Life
18 mo
Form
Powder
CAS Number
497-19-8
Container Size
500 g
Chemical Formula
Na2CO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25025-500.0
Zoro #
G103560071
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Shelf Life
18 mo
Form
Powder
CAS Number
497-19-8
Chemical Formula
Na2CO3
Storage Temp.
Room Temperature
Molecular Weight
105.99
Solubility
Water
Product Type
Sodium Carbonate Anhydrous
Purity
99.5 %
Item
Sodium Carbonate Anhydrous
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
500 g
Chemical Grade
ACS
Solubility Type
Water

Description

Sodium Carbonate Anhydrous, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.