Sodium Chloride, 10kg
Mfr # S23020-10000.0
Zoro # G803559702
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Solubility
Water
Molecular Weight
58.4
CAS Number
7647-14-5
Chemical Formula
NaCl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S23020-10000.0
Zoro #
G803559702
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10 kg
Details
Form
Powder
Solubility
Water
Molecular Weight
58.4
CAS Number
7647-14-5
Chemical Formula
NaCl
Storage Temp.
Room Temperature
Purity
95 %
Item
Sodium Chloride
Shelf Life
18 mo
Product Type
Sodium Chloride
Chemical Grade
USP
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
10 kg
Solubility Type
Water
Quantity
1
Description
Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.