Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Chloride, 12kg

  • Mfr # S23020-12000.0

  • Zoro # G003560287


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Container Size
12 kg
Form
Powder
Chemical Formula
NaCl
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23020-12000.0
Zoro #
G003560287
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 kg

Details

Item
Sodium Chloride
Shelf Life
18 mo
Form
Powder
Chemical Formula
NaCl
Purity
95 %
Solubility
Water
CAS Number
7647-14-5
Molecular Weight
58.4
Product Type
Sodium Chloride
Storage Temp.
Room Temperature
Quantity
1
Chemical Grade
USP
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Volume
12 kg
Solubility Type
Water

Description

Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.