Sodium Chloride, 1kg
Mfr # S23020-1000.0
Zoro # G903560561
product price: $47.69
/eaKey Features
Molecular Weight
58.4
Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S23020-1000.0
Zoro #
G903560561
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Molecular Weight
58.4
Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Form
Powder
Product Type
Sodium Chloride
Item
Sodium Chloride
CAS Number
7647-14-5
Chemical Formula
NaCl
Purity
95 %
Chemical Grade
USP
Quantity
1
Storage Temperature
Room Temperature
Solubility Type
Water
Volume
1 kg
Features
Research or Further Manufacturing use Only, not for Food or Drug use
REMOVE - Previous PI Node
Molecular Biology Reagents
Description
Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.