Zoro Homepage

Sodium Chloride, 2.5kg

  • Mfr # S23020-2500.0

  • Zoro # G603560366


product price: $74.99
/ea

Key Features

Molecular Weight
58.4
Storage Temp.
Room Temperature
Shelf Life
18 mo
Container Size
2.5 kg
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23020-2500.0
Zoro #
G603560366
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 kg

Details

Molecular Weight
58.4
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
Water
Chemical Formula
NaCl
Product Type
Sodium Chloride
CAS Number
7647-14-5
Form
Powder
Purity
95 %
Item
Sodium Chloride
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Grade
USP
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Volume
2.5 kg
Quantity
1
Solubility Type
Water

Description

Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.