Sodium Chloride, 25kg
Mfr # S23020-25000.0
Zoro # G603560854
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Purity
95 %
Product Type
Sodium Chloride
Shelf Life
18 mo
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S23020-25000.0
Zoro #
G603560854
UPC #
-
Country of Origin
United States
Dimensions
Container Size
25 kg
Details
Solubility
Water
Purity
95 %
Product Type
Sodium Chloride
Shelf Life
18 mo
Form
Powder
Molecular Weight
58.4
Item
Sodium Chloride
Storage Temp.
Room Temperature
Chemical Formula
NaCl
CAS Number
7647-14-5
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
USP
Solubility Type
Water
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Volume
5 kg
Storage Temperature
Room Temperature
Description
Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.