Zoro Homepage

Sodium Chloride, 500 G

  • Mfr # S23020-500.0

  • Zoro # G304972697


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23020-500.0
Zoro #
G304972697
UPC #
-
Country of Origin
United States

Description

CAS Number: 7647-14-5
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Bioburden (Only for LZ batches): 100 CFU/gm
Appearance: Fine White Granular Powder
Loss on Drying: 0.5 %
Bromides: 100.0 ppm
Iodides: Pass Test
Aluminium (Al): 0.20 ppm
Magnesium & Alkaline Earth Metals: 100.0 ppm
Arsenic: 1.0 ppm
Iron: 2.0 ppm
Barium: Pass Test
Ferrocyanide: Pass Test
Sulfate: 200.0 ppm
Nitrites (max. sol. absorb.): 0.01 nm
Phosphates: 25.0 ppm
Potassium (K): 500.0 ppm
Heavy Metals: 5 ppm
Assay: 99.0 - 100.5 %
Acidity or Alkalinity: Pass Test
Appearance of Solution: Clear, Colorless Solution
Bacterial Endotoxins: 2.5 IU/g
Identification (Sodium): Pass Test
Identification (Chloride): Pass Test
Grade: Report
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.