Zoro Homepage

Sodium Chloride, 5kg

  • Mfr # S23020-5000.0

  • Zoro # G703559765


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Storage Temp.
Room Temperature
Product Type
Sodium Chloride
Form
Powder
Molecular Weight
58.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23020-5000.0
Zoro #
G703559765
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Shelf Life
18 mo
Storage Temp.
Room Temperature
Product Type
Sodium Chloride
Item
Sodium Chloride
Form
Powder
Molecular Weight
58.4
Purity
95 %
Solubility
Water
CAS Number
7647-14-5
Chemical Formula
NaCl
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Grade
USP
Solubility Type
Water
Storage Temperature
Room Temperature
Volume
5 kg
Quantity
1

Description

Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.