Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Chloride, ACS Grade, 1 Kilogram

  • Mfr # S23025-1000.0

  • Zoro # G116555033


product price: $64.89
/ea

Key Features

Type
Biochemical Reagents
Molecular Weight
58.4 g/mol
Container Size
1 KG
Chemical Family Type
Sodium Chloride, Acs Grade
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23025-1000.0
Zoro #
G116555033
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 KG

Details

Type
Biochemical Reagents
Molecular Weight
58.4 g/mol
Chemical Family Type
Sodium Chloride, Acs Grade
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
7647-14-5
Item
Sodium Chloride, ACS Grade, 1 Kilogram

Description

CAS Number: 7647-14-5Molecular Weight: 58.4Chemical Formula: NaClSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Powder Assay Titration: 99.0 - 101.5 %Barium: Pass Bromides: 0.01 %Calcium Ca: 0.002 %Chlorate and Nitrate as NO3: 0.003 %Heavy Metals: 5 ppmInsoluble Matter: 0.005 %Iodide I: 0.002 %Iron: 2 ppmMagnesium Mg: 0.001 %pH 5% Solution: 5.0 - 9.0 Phosphate PO4: 5 ppmPotassium K: 0.005 %Solubility Color,Turbidity: Clear, Colorless 100mg/ml H2O Sulfate: 0.004 %Grade: Meets ACS specifications Shipping Weight: 2.1901 lbsShipping Dimensions: 7.25 x 4.88 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.