Zoro Homepage

Sodium Chloride, ACS Grade, 3kg

  • Mfr # S23025-3000.0

  • Zoro # G303560581


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Purity
95 %
Product Type
Sodium Chloride
Container Size
3 kg
Storage Temp.
Room Temperature
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23025-3000.0
Zoro #
G303560581
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 kg

Details

Purity
95 %
Product Type
Sodium Chloride
Storage Temp.
Room Temperature
Form
Powder
Item
Sodium Chloride
Shelf Life
18 mo
Special Information
pH (5% Solution): 5.0 - 9.0
Solubility Type
Water
Chemical Grade
ACS
Molecular Weight
58.4
CAS Number
7647-14-5
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Quantity
1
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
3 kg
Chemical Formula
NaCl

Description

Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information pH (5 Percent Solution): 5.0 - 9.0

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.