Zoro Homepage

Sodium Chloride, ACS Grade, 500g

  • Mfr # S23025-500.0

  • Zoro # G103560217


product price: $44.19
/ea

Key Features

Product Type
Sodium Chloride
Shelf Life
18 mo
Storage Temp.
Room Temperature
Form
Powder
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23025-500.0
Zoro #
G103560217
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Product Type
Sodium Chloride
Shelf Life
18 mo
Storage Temp.
Room Temperature
Item
Sodium Chloride
Form
Powder
Purity
95 %
Quantity
1
Volume
500 g
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
pH (5% Solution): 5.0 - 9.0
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Chemical Formula
NaCl
Molecular Weight
58.4
Chemical Grade
ACS
Storage Temperature
Room Temperature
CAS Number
7647-14-5

Description

Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.4, Chemical Formula NaCl, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information pH (5 Percent Solution): 5.0 - 9.0

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.