Zoro Homepage

Sodium Diatrizoate Dihydrate, 25 G

  • Mfr # S98250-25.0

  • Zoro # G204972704


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S98250-25.0
Zoro #
G204972704
UPC #
-
Country of Origin
China

Description

CAS Number: 737-31-5
Molecular Weight: 671.9
Chemical Formula: C11H8I3N2NaO4 · 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White to White Powder
Edetate Calcium Disodium: 0.02 %
Free Aromatic Amine: 0.013 %
Heavy Metals: 20 ppm
Identification: Meet The Requirements
Iodine and Iodide: Meet The Requirements
Loss on Drying: 6.5 %
pH Value (50% Solution): 7.0 - 9.5
Purity (Titration, on Dried Basis: 99 %
Residual Isopropanol: 100 ppm
Residual Solvents: Meet The Requirements
Shipping Weight: 0.5 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.