
Sodium Diatrizoate Dihydrate, 500 G
Mfr # S98250-500.0
Zoro # G304972710
product price: $799.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S98250-500.0
Zoro #
G304972710
UPC #
-
Country of Origin
China
Description
CAS Number: 737-31-5
Molecular Weight: 671.9
Chemical Formula: C11H8I3N2NaO4 · 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White to White Powder
Edetate Calcium Disodium: 0.02 %
Free Aromatic Amine: 0.013 %
Heavy Metals: 20 ppm
Identification: Meet The Requirements
Iodine and Iodide: Meet The Requirements
Loss on Drying: 6.5 %
pH Value (50% Solution): 7.0 - 9.5
Purity (Titration, on Dried Basis: 99 %
Residual Isopropanol: 100 ppm
Residual Solvents: Meet The Requirements
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 671.9
Chemical Formula: C11H8I3N2NaO4 · 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White to White Powder
Edetate Calcium Disodium: 0.02 %
Free Aromatic Amine: 0.013 %
Heavy Metals: 20 ppm
Identification: Meet The Requirements
Iodine and Iodide: Meet The Requirements
Loss on Drying: 6.5 %
pH Value (50% Solution): 7.0 - 9.5
Purity (Titration, on Dried Basis: 99 %
Residual Isopropanol: 100 ppm
Residual Solvents: Meet The Requirements
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.