Zoro Homepage

Sodium Dodecyl Sulfate (SDS), 100g

  • Mfr # L22010-100.0

  • Zoro # G603561004


product price: $70.69
/ea

Key Features

Concentration
L22010
Molecular Weight
288.4
Product Type
Sodium Dodecyl Sulfate - Lauryl Sulfate
Chemical Container Size
100 g
Chemical Formula
C12H25O4SNa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22010-100.0
Zoro #
G603561004
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Concentration
L22010
Item
Sodium Dodecyl Sulfate - Lauryl Sulfate
Molecular Weight
288.4
Product Type
Sodium Dodecyl Sulfate - Lauryl Sulfate
Chemical Formula
C12H25O4SNa
CAS Number
151-21-3
Shelf Life
18 mo
Application
Denaturing Proteins Prior to Gel Electrophoresis
Solubility Type
Water
Volume
100 g
Purity
99.5 %
Form
Powder
Quantity
100
Moisture Content
1 %
REMOVE - Previous PI Node
S
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
Chemical Grade
Lab

Description

Sodium Dodecyl Sulfate - Lauryl Sulfate, Concentration L22010, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula C12H25O4SNa, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.