Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Dodecyl Sulfate (SDS) , 1kg

  • Mfr # L22010-1000.0

  • Zoro # G103560637


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Dodecyl Sulfate - Lauryl Sulfate
Chemical Formula
C12H25O4SNa
Shelf Life
18 mo
Concentration
L22010
Molecular Weight
288.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22010-1000.0
Zoro #
G103560637
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Product Type
Sodium Dodecyl Sulfate - Lauryl Sulfate
Chemical Formula
C12H25O4SNa
Shelf Life
18 mo
Concentration
L22010
Molecular Weight
288.4
CAS Number
151-21-3
Item
Sodium Dodecyl Sulfate - Lauryl Sulfate
Quantity
1
Moisture Content
1 %
Application
Denaturing Proteins Prior to Gel Electrophoresis
Purity
99.5 %
Form
Powder
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature
Room Temperature
Special Information
BSE/TSE Free
Solubility Type
1M HCl, 1M NaOH, Acetone, Alkaline Solutions, Diluted Acids, DMSO, Ethanol, Water
Volume
1 kg
REMOVE - Previous PI Node
S

Description

Sodium Dodecyl Sulfate - Lauryl Sulfate, Concentration L22010, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula C12H25O4SNa, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.