Zoro Homepage

Sodium Hydroxide, 3kg

  • Mfr # S24000-3000.0

  • Zoro # G403560832


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Hydroxide
CAS Number
1310-73-2
Molecular Weight
40
Purity
97 %
Container Size
3 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24000-3000.0
Zoro #
G403560832
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 kg

Details

Product Type
Sodium Hydroxide
CAS Number
1310-73-2
Molecular Weight
40
Purity
97 %
Item
Sodium Hydroxide
Storage Temp.
Room Temperature
Shelf Life
18 mo
Chemical Formula
NaOH
Form
Pellet
Solubility
Water
Chemical Grade
ACS
Volume
1 kg
Container Type
Bottle
Storage Temperature
Room Temperature
Quantity
3
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water
Features
Research or Further Manufacturing use Only, not for Food or Drug use

Description

Sodium Hydroxide, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.