Zoro Homepage

Sodium Hydroxide Pellets, 500 G

  • Mfr # S24000-500.0

  • Zoro # G804972708


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24000-500.0
Zoro #
G804972708
UPC #
-
Country of Origin
United States

Description

ACS GradeSupplied as Pellets
CAS Number: 1310-73-2
Molecular Weight: 40.0
Chemical Formula: NaOH
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White pellets or pills
Calcium (Ca): 0.005 %
Heavy Metals (as Ag): 0.002 %
Iron: 0.001 %
Magnesium (Mg): 0.002 %
Mercury: 0.1 %
Nickel: 0.001 %
Nitrogen Compound: 0.001 %
Phosphate: 0.001 %
Potassium (K): 0.02 %
Purity: 97.0 %
Sodium Carbonate: 1 %
Sulfate: 0.003 %
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.