Zoro Homepage

Sodium Oxilate, 100g

  • Mfr # S24500-100.0

  • Zoro # G103560439


product price: $44.19
/ea

Key Features

Chemical Container Size
100 g
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24500-100.0
Zoro #
G103560439
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Shelf Life
18 mo
Item
Sodium Oxilate

Description

Sodium Oxilate, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.