Zoro Homepage

Sodium Perchlorate, ACS Grade, 1 KG

  • Mfr # S78000-1000.0

  • Zoro # G104972699


product price: $549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78000-1000.0
Zoro #
G104972699
UPC #
-
Country of Origin
United States

Description

Common Name: PERCHLORIC ACID, SODIUM SALT
CAS Number: 7601-89-0
Molecular Weight: 122.44
Chemical Formula: NaClO4
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance (Color): White
Appearance (Form): Powder or Chunks
Titration with AgNO3: 98.0 - 102.0 %
Insoluble Matter: 0.005 %
Calcium (Ca): 0.02 %
Chloride Content: 0.003 %
Iron (Fe): 5 ppm
Heavy Metals (ICP-OES): 5 ppm
Potassium (K): 0.05 %
Sulfate: 0.002 %
pH (5%, water) @25 oC: 6.0 - 8.0
BSE/TSE Free: BSE/TSE Free
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.