Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Phosphate Dibasic Anhydrous, 1kg

  • Mfr # S23100-1000.0

  • Zoro # G903560004


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
142
Product Type
Sodium Phosphate - Dibasic Anhydrous
Chemical Container Size
1 kg
Chemical Formula
Na2HPO4
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23100-1000.0
Zoro #
G903560004
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Molecular Weight
142
Product Type
Sodium Phosphate - Dibasic Anhydrous
Item
Sodium Phosphate - Dibasic Anhydrous
Chemical Formula
Na2HPO4
Shelf Life
18 mo
CAS Number
7558-79-4
Concentration
S23100
Special Information
BSE/TSE Free
Form
Powder
REMOVE - Previous PI Node
S
Storage Temperature
Room Temperature
Quantity
1
Chemical Grade
Lab
Volume
1 kg
Features
BSE/TSE Free
Solubility Type
Water

Description

Sodium Phosphate - Dibasic Anhydrous, Concentration S23100, CAS Number 7558-79-4, Molecular Weight 142, Chemical Formula Na2HPO4, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.