Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Phosphate Dibasic Anhydrous, 25kg

  • Mfr # S23100-25000.0

  • Zoro # G603560151


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
Na2HPO4
Shelf Life
18 mo
Chemical Container Size
25 kg
Product Type
Sodium Phosphate - Dibasic Anhydrous
Concentration
S23100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23100-25000.0
Zoro #
G603560151
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 kg

Details

Item
Sodium Phosphate - Dibasic Anhydrous
Chemical Formula
Na2HPO4
Shelf Life
18 mo
Product Type
Sodium Phosphate - Dibasic Anhydrous
Concentration
S23100
CAS Number
7558-79-4
Molecular Weight
142
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
Form
Powder
Chemical Grade
Lab
Volume
25 kg
Quantity
25
Solubility Type
Water
Features
BSE/TSE Free
REMOVE - Previous PI Node
S

Description

Sodium Phosphate - Dibasic Anhydrous, Concentration S23100, CAS Number 7558-79-4, Molecular Weight 142, Chemical Formula Na2HPO4, Chemical Grade Lab, Chemical Container Size 25 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.