Sodium Phosphate Dibasic Anhydrous, 500g
Mfr # S23100-500.0
Zoro # G603560182
product price: $58.49
/eaKey Features
Chemical Formula
Na2HPO4
Concentration
S23100
Shelf Life
18 mo
CAS Number
7558-79-4
Product Type
Sodium Phosphate - Dibasic Anhydrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S23100-500.0
Zoro #
G603560182
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Formula
Na2HPO4
Concentration
S23100
Shelf Life
18 mo
CAS Number
7558-79-4
Item
Sodium Phosphate - Dibasic Anhydrous
Product Type
Sodium Phosphate - Dibasic Anhydrous
Molecular Weight
142
Features
BSE/TSE Free
Volume
500 g
Special Information
BSE/TSE Free
Solubility Type
Water
REMOVE - Previous PI Node
S
Form
Powder
Quantity
500
Storage Temperature
Room Temperature
Chemical Grade
Lab
Description
Sodium Phosphate - Dibasic Anhydrous, Concentration S23100, CAS Number 7558-79-4, Molecular Weight 142, Chemical Formula Na2HPO4, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.