Zoro Homepage

Sodium Phosphate Dibasic, Anhydrous, ACS, 1 KG

  • Mfr # S23145-1000.0

  • Zoro # G104972705


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23145-1000.0
Zoro #
G104972705
UPC #
-
Country of Origin
United States

Description

CAS Number: 7558-79-4
Molecular Weight: 142.0
Chemical Formula: Na2HPO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals
Assay: 99.0 %
Chloride: 0.002 %
Heavy Metals: 10 ppm
Insoluble Matter: 0.01 %
Iron: 0.002 %
Loss on Drying: 0.2 %
pH (5% Solution): 8.7 - 9.3
Sulfate: 0.005 %
Yeast and Mold Count: 100 CFU/g
Aerobic Plate Count: 1000 CFU/g
Total Coliforms: Negative
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.