Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Phosphate Dibasic Heptahydrate, 1 KG

  • Mfr # S23175-1000.0

  • Zoro # G604972700


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23175-1000.0
Zoro #
G604972700
UPC #
-
Country of Origin
United States

Description

CAS Number: 7782-85-6
Molecular Weight: 268.07
Chemical Formula: Na2HPO4 €¢ 7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystalline Powder
Phosphate Test (ID): Pass
Sodium Test (ID): Pass
Arsenic: 16 ppm
Assay: 98.0 - 100.5 %
Chloride (Cl): 0.06 %
Heavy Metals: 20 ppm
Insoluble Matter: 0.4 %
Loss on Drying: 43.0 - 50.0 %
Residual Solvents: Conforms
Sulfate: 0.2 %
Aerobic Plate Count: 1000 CFU/g
Yeast and Mold Count: 100 CFU/g
Total Coliforms: Negative
BSE/TSE Free: BSE/TSE Free
Grade: USP
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.