Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Phosphate Dibasic Heptahydrate, 25 Kilograms

  • Mfr # S23175-25000.0

  • Zoro # G416554897


product price: $1,631.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23175-25000.0
Zoro #
G416554897
UPC #
-
Country of Origin
Unknown

Description

Sodium Phosphate Dibasic Heptahydrate, also known as disodium hydrogen phosphate heptahydrate, is a chemical compound with significant applications in the life science marketplace. It is a hydrated form of sodium phosphate dibasic, meaning it contains seven water molecules per molecule of the compound.Sodium Phosphate Dibasic Heptahydrate is primarily used as a buffering agent and as a source of phosphate ions. Buffers help maintain a stable pH in biological and biochemical processes, ensuring optimal conditions for enzymatic reactions, cell culture, and other molecular biology techniques.It is also commonly used in laboratory settings for the preparation of buffer solutions with specific pH ranges and buffering capacities. It is particularly useful in applications where a higher pH range is required, as it has a buffering capacity in the alkaline pH range.Moreover, the compound is used in various biological and biochemical assays, protein purification processes, and the formulation of diagnostic kits and pharmaceutical products. It serves as a source of phosphate ions, which are essential for numerous biological processes such as DNA and RNA synthesis, energy metabolism, and signal transduction. CAS Number: 7782-85-6Molecular Weight: 268.07Chemical Formula: Na2HPO4 7H2OSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Fine White Crystalline Powder Phosphate Test ID: Pass Sodium Test ID: Pass Arsenic: 16 ppmAssay: 98.0 - 100.5 %Chloride Cl: 0.06 %Heavy Metals: 20 ppmInsoluble Matter: 0.4 %Loss on Drying: 43.0 - 50.0 %Residual Solvents: Conforms Sulfate: 0.2 %Aerobic Plate Count: 1000 CFU/gYeast and Mold Count: 100 CFU/gTotal Coliforms: Negative BSE/TSE Free: BSE/TSE Free Grade: USP Country of Origin: USA Shipping Weight: 58.9999 lbsShipping Dimensions: 13.50 x 13.50 x 15.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.