Zoro Homepage

Sodium Phosphate, Monobasic, Anhydrous, 500 G

  • Mfr # S23185-500.0

  • Zoro # G404972702


product price: $71.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23185-500.0
Zoro #
G404972702
UPC #
-
Country of Origin
United States

Description

CAS Number: 7558-80-7
Molecular Weight: 119.98
Chemical Formula: NaH2PO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98.0 - 103.0 %
Identification: Pass
pH (5% in water): 4.1 - 4.5
Arsenic (As): 8 ppm
Ca, Al, & Related Elements: Pass
Chloride (Cl): 0.014 %
Heavy Metals: 0.002 %
Insoluble Substances: 0.2 %
Mesh Thru 10: 99 %
Sulfate: 0.15 %
Water: 2.0 %
Yeast and Mold Count: 100 CFU/g
Aerobic Plate Count: 1000 CFU/g
Total Coliforms: Negative
Grade: USP
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.