Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Phosphate Monobasic Anhydrous

  • Mfr # S23185-1000.0

  • Zoro # G103560996


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Molecular Weight
119.98
CAS Number
7558-80-7
Chemical Formula
NaH2PO4
Chemical Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23185-1000.0
Zoro #
G103560996
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
Item
Sodium Phosphate - Monobasic Anhydrous
Molecular Weight
119.98
CAS Number
7558-80-7
Chemical Formula
NaH2PO4
Concentration
S23185
Product Type
Sodium Phosphate - Monobasic Anhydrous
Features
BSE/TSE Free
Quantity
1
Chemical Grade
USP
Storage Temperature
Room Temperature
Form
Powder
Solubility Type
Water
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
S
Volume
1 kg

Description

Sodium Phosphate - Monobasic Anhydrous, Concentration S23185, CAS Number 7558-80-7, Molecular Weight 119.98, Chemical Formula NaH2PO4, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.