Zoro Homepage

Sodium Phosphate Monobasic Anhydrous

  • Mfr # S23185-5000.0

  • Zoro # G103559884


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Phosphate - Monobasic Anhydrous
Molecular Weight
119.98
Chemical Container Size
5 kg
Shelf Life
18 mo
CAS Number
7558-80-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23185-5000.0
Zoro #
G103559884
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

Product Type
Sodium Phosphate - Monobasic Anhydrous
Molecular Weight
119.98
Item
Sodium Phosphate - Monobasic Anhydrous
Shelf Life
18 mo
CAS Number
7558-80-7
Concentration
S23185
Chemical Formula
NaH2PO4
REMOVE - Previous PI Node
S
Special Information
BSE/TSE Free
Form
Powder
Chemical Grade
USP
Quantity
5
Volume
5 kg
Solubility Type
Water
Storage Temperature
Room Temperature
Features
BSE/TSE Free

Description

Sodium Phosphate - Monobasic Anhydrous, Concentration S23185, CAS Number 7558-80-7, Molecular Weight 119.98, Chemical Formula NaH2PO4, Chemical Grade USP, Chemical Container Size 5 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.