Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Phosphate Monobasic, Monohydrate, ACS, 5 KG

  • Mfr # S23125-5000.0

  • Zoro # G304972727


product price: $471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23125-5000.0
Zoro #
G304972727
UPC #
-
Country of Origin
United States

Description

Common Name: Sodium dihydrogen phosphate monohydrate
CAS Number: 10049-21-5
Molecular Weight: 138.0
Chemical Formula: NaH2PO4 €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Colorless or White Crystals
Calcium (Ca): 0.005 %
Chloride: 5 ppm
Heavy Metals (as Pb): 10 ppm
Insoluble Matter: 0.01 %
Iron: 0.001 %
pH (5%, Water @ 25 oC): 4.1 - 4.5
Potassium (K): 0.01 %
Purity: 98.0 - 102.0 %
Sulfate: 0.003 %
Total Coliforms: Negative
Yeast and Mold Count: 100 CFU/g
Aerobic Plate Count: 1000 CFU/g
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 12 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.