Sodium Sulfate, Anhydrous, 1kg
Mfr # S25150-1000.0
Zoro # G503559781
product price: $66.99
/eaKey Features
Shelf Life
18 mo
CAS Number
7757-82-6
Container Size
1 kg
Purity
99 %
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S25150-1000.0
Zoro #
G503559781
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 kg
Details
Item
Sodium Sulfate - Anhydrous
Shelf Life
18 mo
CAS Number
7757-82-6
Purity
99 %
Storage Temp.
Room Temperature
Chemical Formula
Na2SO4
Molecular Weight
142.04
Solubility
Water
Form
Granular
Product Type
Sodium Sulfate - Anhydrous
Chemical Grade
ACS
Special Information
BSE/TSE Free
Quantity
1
Volume
1 kg
Solubility Type
Water
Storage Temperature
Room Temperature
Features
Research or Further Manufacturing use Only, not for Food or Drug use
REMOVE - Previous PI Node
Molecular Biology Reagents
Description
Sodium Sulfate - Anhydrous, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.