Zoro Homepage

Sodium Sulfate, Anhydrous, 500g

  • Mfr # S25150-500.0

  • Zoro # G703560990


product price: $44.19
/ea

Key Features

Shelf Life
18 mo
Product Type
Sodium Sulfate - Anhydrous
CAS Number
7757-82-6
Purity
99 %
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25150-500.0
Zoro #
G703560990
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Shelf Life
18 mo
Product Type
Sodium Sulfate - Anhydrous
CAS Number
7757-82-6
Purity
99 %
Storage Temp.
Room Temperature
Form
Granular
Solubility
Water
Molecular Weight
142.04
Chemical Formula
Na2SO4
Item
Sodium Sulfate - Anhydrous
Quantity
1
Chemical Grade
ACS
Special Information
BSE/TSE Free
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
500 g

Description

Sodium Sulfate - Anhydrous, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.