Zoro Homepage

SodiumCitrate TrisodiumSalt Dihydrate

  • Mfr # S23040-1000.0

  • Zoro # G303559813


product price: $41.59
/ea

Key Features

Chemical Container Size
1 kg
Shelf Life
18 mo
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7 2H2O
CAS Number
6132-04-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23040-1000.0
Zoro #
G303559813
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
Molecular Weight
294.1
Item
SodiumCitrate TrisodiumSalt Dihydrate
Chemical Formula
C6H5Na3O7 2H2O
CAS Number
6132-04-3

Description

SodiumCitrate TrisodiumSalt Dihydrate, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7 2H2O, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.