Zoro Homepage

SodiumCitrate TrisodiumSalt Dihydrate

  • Mfr # S23040-500.0

  • Zoro # G703559994


product price: $36.59
/ea

Key Features

Shelf Life
18 mo
CAS Number
6132-04-3
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7 2H2O
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23040-500.0
Zoro #
G703559994
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
18 mo
Item
SodiumCitrate TrisodiumSalt Dihydrate
CAS Number
6132-04-3
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7 2H2O

Description

SodiumCitrate TrisodiumSalt Dihydrate, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7 2H2O, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.